Zoro Homepage

FORD EXPLORER-SPORT-SPORT TRAC 12-11

  • Mfr # 76264

  • Zoro # G902159100


original price: $202.99
9% off
new price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Type
Motor Assembly
Material
Plastic / Metal
Width
32.75 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76264
Zoro #
G902159100
UPC #
96361762640
Country of Origin
Unknown

Dimensions

Height
20.5 in
Width
32.75 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Blade Type
Rigid
Connector Quantity
1
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Connector Shape
Round
Shroud Material
Plastic
Motor Type B
Condenser Fan
Fan Quantity
2
Terminal Quantity
3
Connector Type
2 Terminal Connector
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Gender
Female
Motor Type A
Radiator Fan Assembly
Shroud Included
Included
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.