Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Explorer / Sport / Sport Trac 13-11 New Compressor, 98332

  • Mfr # 98332

  • Zoro # G5369416


original price: $295.99
5% off
new price: $278.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
7SBH17
Type
Nippondenso
Includes
Clutch Included
Clutch Maximum Diameter
4.31 in
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98332
Zoro #
G5369416
UPC #
96361983328
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 in

Details

Compressor Type
7SBH17
Type
Nippondenso
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Mounting Type
Tangent Mount
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
1.59 IN
Pulley Belt Type
Serpentine
Discharge Port Type
O-Ring
Terminal Type
Pin
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Refrigerant Type
R134a
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.