Zoro Homepage

Ford Explorer/Sport/Sport Trac 01-97 Outlet/Housing, 85331T

  • Mfr # 85331T

  • Zoro # G2850809


original price: $120.99
9% off
new price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.665 in
Material
Plastic
Type
Outlet and Thermostat Housing Kit
Thermostat Included
Included
Inlet Dia.
1.179 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85331T
Zoro #
G2850809
UPC #
96361000100
Country of Origin
Unknown

Dimensions

Overall Height
2.665 in
Inlet Dia.
1.179 in
Mnt Flange Width
0.395 in

Details

Material
Plastic
Type
Outlet and Thermostat Housing Kit
Thermostat Included
Included
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.