This item is Discontinued.

Four Seasons FORD EXPLORER/SPORT/SPORT TRAC 04-97-RAN 36458

This item is Discontinued.

Four Seasons

FORD EXPLORER/SPORT/SPORT TRAC 04-97-RAN (Discontinued)

Mfr # 36458
Zoro # G102158798
UPC # 96361364585
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36458
Zoro #
G102158798
UPC #
96361364585
Country of Origin
Unknown

Dimensions

Thread Dia.
Male
Fitting Thread Size
M12 x 1.50

Details

Type
Coolant Temp Sensor
Material
Brass
Number of Wires
2
Connector Shape
Rectangular
Fitting Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.