Ford Explorer/Sport/Sport Trac 05-01/Lin Fan Clutch, 36782

  • Mfr # 36782

  • Zoro # G5624198


product price:  $65.35
/ea

Key Features

Diameter
6.45 in
Height
3.27 in
Material
Aluminum
Type
Thermal
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36782
Zoro #
G5624198
UPC #
96361367821
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Height
3.27 in
Pilot Dia.
1.18 in
Mount Dia.
1.44 in
Pilot Depth
0.7 in

Details

Material
Aluminum
Type
Thermal
Bolt Hole Quantity
4
Fan Bolt Circle
3.25 in
Bolt Quantity
4
Mounting Type
HEX
Rotation
REV
Electronic Clutch
Non Electronic
Clutch Type
D - Severe Duty & Truck Fan Drive
Distance From Clutch To Mounting Flange
1.25 IN
Mounting Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.