
FORD EXPLORER/SPORT/SPORT TRAC 12-11-FLE
Mfr # 39385
Zoro # G902148074
product price: $28.15
/eaKey Features
Material
Aluminum
Type
Block Type
Refrigerant Type
R134a
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39385
Zoro #
G902148074
UPC #
96361393851
Country of Origin
Unknown
Dimensions
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Size
0.650 in
Liquidlet Size
0.34 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.540 in
Suc Out Size
0.700 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.