Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Explorer/Sport/Sport Trac 14-11, 39436

  • Mfr # 39436

  • Zoro # G800560398


product price: $30.55
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Style
Female Insert O-Ring
Suction Inlet Style
Female Insert O-Ring
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39436
Zoro #
G800560398
UPC #
96361394360
Country of Origin
Unknown

Dimensions

Suc Out Size
0.63 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.540 in
Liquidlet Size
0.34 in
Suction Outlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Style
Female Insert O-Ring
Suction Inlet Style
Female Insert O-Ring
Refrigerant Type
R134a
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer
Mounting Hole Quantity
2
O-Ring B Quantity
1
Liquid Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Suction Inlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
Suction Outlet Thread Type
Not Threaded
Suction Outlet Style
Sealing Washer
O-Ring D Quantity
1
Tonnage
1.5
Liquid Inlet Type
Sealing Washer
Suction Outlet Type
Sealing Washer
Super Heat
4
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female

Description

Ford Explorer/Sport/Sport Trac 14-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.