Ford Explorer/Sport/Sport Trac 16-14 Expansion Valve, 39481

  • Mfr # 39481

  • Zoro # G8500120


original price:  $18.49 , new price: $17.75 , 4 percent off
new price:  $17.75
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Inlet Type
O-Ring
Suction Outlet Style
Sealing Washer
Suc Size
0.650 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39481
Zoro #
G8500120
UPC #
96361394810
Country of Origin
Unknown

Dimensions

Suc Size
0.650 in
Suc Out Size
0.700 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.34 in
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.540 in
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
Suction Inlet Type
O-Ring
Suction Outlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Inlet Style
Female Insert O-Ring
Super Heat
-10
Liquid Outlet Thread Type
Not Threaded
O-Ring C Quantity
1
Liquid Outlet Type
O-Ring
O-Ring A Quantity
1
Liquid Inlet Style
Sealing Washer
Mounting Hole Quantity
2
O-Ring B Quantity
1
O-Ring D Quantity
1
Refrigerant Type
R134a
Tonnage
1.5
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Type
Sealing Washer
Liquid Inlet Type
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Style
Female Insert O-Ring
Liquid Outlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.