
FORD EXPLORER/SPORT/SPORT TRAC 91-RANGER
Mfr # 55651
Zoro # G102152239
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Suction End Style
Male Springlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55651
Zoro #
G102152239
UPC #
96361556515
Country of Origin
Unknown
Details
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Suction End Style
Male Springlock
O-Ring B Quantity
2
Discharge End Type
Female Springlock
O-Ring F Quantity
1
O-Ring A Quantity
1
Bracket
w/o Bracket
Switch Service Port
w/ Switch Port
Manifold
Yes
Suction End
0.625 in
O-Ring E Quantity
1
Suction End Type
Male Springlock
Discharge End
0.500 in
O-Ring C Quantity
3
Discharge End Style
Female Springlock
O-Ring D Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.