
FORD EXPLORER/SPORT/SPORT TRAC 94/MAZDA
Mfr # 55321
Zoro # G502152136
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant
R134a
Discharge End Type
Female Springlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55321
Zoro #
G502152136
UPC #
96361553217
Country of Origin
Unknown
Details
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant
R134a
Discharge End Type
Female Springlock
Service Port Type
R134a Quick Disconnect
Manifold
Yes
O-Ring B Quantity
3
O-Ring A Quantity
3
Suction End Type
Male Springlock
Discharge End
0.500 in
Suction End Style
Male Springlock
Discharge End Style
Female Springlock
Suction End
0.625 in
Bracket
w/o Bracket
Switch Included
yes
Switch Service Port
w/ Switch Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.