
FORD EXPLORR/SPORT/SPORT TRAC 14-12
Mfr # 83272
Zoro # G202111488
original price: $40.69
7% off
new price: $37.79
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.613 in
In Line Filter Material
Desiccant
Connector B Type
P-Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83272
Zoro #
G202111488
UPC #
96361832725
Country of Origin
Unknown
Dimensions
Outlet Diameter
.613 in
Body Length
4.750 IN
Overall Depth
32 in
Body Diameter
3.000 IN
Details
Material
Aluminum
Includes
Gasket / Seals
In Line Filter Material
Desiccant
Connector B Type
P-Nut
In Line Filter Outlet Fitting Type
Male
Desiccant
Yes
Connector Type
P-Nut
Inlet Filter Fitting Type
P-Nut
Outlet Fitting Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.