Zoro Homepage

FORD F SER PU 55-48/JEEP CJ SER 70-66/PO

  • Mfr # 35512

  • Zoro # G002145331


product price: $59.89
/ea

Key Features

Voltage
6
Material
Metal
Motor Length
3.750 IN
Motor Diameter
3.000 IN
Terminal Type
2 Lead Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35512
Zoro #
G002145331
UPC #
096361355125
Country of Origin
Unknown

Dimensions

Motor Length
3.750 IN
Motor Diameter
3.000 IN
Shaft Length
1.500 IN
Shaft Diameter
0.250 IN

Details

Item
Blower Motors
Voltage
6
Material
Metal
Terminal Type
2 Lead Wires
Shaft Type
D-Shaped
Rotation
CW/CCW
Stud Distance
2.31 IN
Number of terminals
Connector Not Included
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Shaft Shape
D-Shaped
Vented
Non Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.