Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford F Ser Pu 72-68-Thunderbird 71-67/Li Blower Motor, 35568

  • Mfr # 35568

  • Zoro # G1686383


product price: $54.55
/ea

Key Features

Voltage
12
Material
Metal
Flanged End
Yes
Shaft Length
1.06 IN
Mount Type
OE Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35568
Zoro #
G1686383
UPC #
96361355682
Country of Origin
Unknown

Dimensions

Shaft Length
1.06 IN
Motor Diameter
3.250 IN
Shaft Diameter
0.31 IN
Motor Length
4.44 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Flanged End
Yes
Mount Type
OE Mount
Terminal Type
2 Lead Wires
Shaft Type
D-Shaped
Number of terminals
Connector Not Included
Rotation
CW
Cage Wheel Included
w/o Wheel
Shaft Shape
D-Shaped
Vented
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.