Ford F Ser Pu 93-92-F Ser Med Duty Pu 93 Hose Assembly, 56389

  • Mfr # 56389

  • Zoro # G9341548


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Switch Service Port
w/ Switch Port
O-Ring B Quantity
1
O-Ring C Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56389
Zoro #
G9341548
UPC #
96361563353
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Switch Service Port
w/ Switch Port
O-Ring B Quantity
1
O-Ring C Quantity
2
Suction End Style
UNF O-Ring
Discharge End Type
Male O-Ring
Suction End Type
Female O-Ring
Manifold
Yes
Discharge End Style
UNF O-Ring
Bracket
w/o Bracket
O-Ring A Quantity
1
Refrigerant Type
R134a
O-rings Included
Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.