
Ford F Ser Pu 97-88-F Ser Med Duty Pu 97
Mfr # 55327
Zoro # G400622021
product price:Â $97.15
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 1 Type
Female O-Ring
Component Type
Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55327
Zoro #
G400622021
UPC #
96361553279
Country of Origin
Unknown
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 1 Type
Female O-Ring
Component Type
Suction Line
O-Ring A Quantity
2
Bracket
w/o Bracket
Suction End Type
Female O-Ring
System Pressure
Low Pressure
End 2 Type
UNF O-Ring
Switch Service Port
w/o Switch Port
Description
Ford F Ser Pu 97-88-F Ser Med Duty Pu 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.