FORD F SER PU 97-94-F SER MED DUTY PU 97

  • Mfr # 55315

  • Zoro # G802152102


original price:  $107.99 , new price: $101.99 , 5 percent off
new price:  $101.99
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
O-rings Included
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55315
Zoro #
G802152102
UPC #
96361553156
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
O-rings Included
O-Ring B Quantity
1
Switch Included
yes
Discharge End Style
UNF O-Ring
Discharge End Type
Male O-Ring
O-Ring C Quantity
1
Suction End Type
Female O-Ring
Suction End Style
UNF O-Ring
Manifold
Yes
Service Port Type
R134a Quick Disconnect
Bracket
w/o Bracket
Switch Service Port
w/ Switch Port
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.