Ford F Ser Pu 97-95-F Ser Med Duty Pu 97

  • Mfr # 56056

  • Zoro # G300621735


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant
R134a
O-Ring C Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56056
Zoro #
G300621735
UPC #
96361560567
Country of Origin
Unknown

Details

Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant
R134a
O-Ring C Quantity
1
O-Ring A Quantity
1
Discharge End Style
Male Insert O-Ring
Manifold
Yes
Switch Service Port
w/ Switch Port
Suction End Type
Female O-Ring
Discharge End Type
Male O-Ring
Suction End Style
Female Insert O-Ring
Bracket
w/o Bracket
O-Ring B Quantity
1

Description

Ford F Ser Pu 97-95-F Ser Med Duty Pu 97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.