This item is Discontinued.

Four Seasons Ford F Series F-Size Pickup 14-11 Hose Assembly, 56913 56913

Ford F Series F-Size Pickup 14-11 Hose Assembly, 56913 (Discontinued)

  • Mfr # 56913
  • Zoro # G9335239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56913
Zoro #
G9335239
UPC #
96361569133
Country of Origin
Unknown

Dimensions

Swch Port Trd Size
M10 x 1.25
Switch Port Size
M10x1.250

Details

Includes
Fittings Included
Bracket
w/o Bracket
Suction End Type
P-Nut Fitting
Switch Port Quantity
1
Switch Service Port
w/ Switch Port
Component Type
Discharge Line
Refrigerant Type
R134a
O-Ring A Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.