FORD F SERIES F-SIZE PU 14-11/F SERIES M

  • Mfr # 46094

  • Zoro # G402154551


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Male
Material
Aluminum
Type
Electronic
Diameter
9.39 in
Overall Height
4.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46094
Zoro #
G402154551
UPC #
96361460942
Country of Origin
Unknown

Dimensions

Diameter
9.39 in
Overall Height
4.43 in
Clutch Maximum Diameter
9.39 IN
Mount Dia.
1.86 in
Pilot Depth
0.9 in

Details

Terminal Type
Male
Material
Aluminum
Type
Electronic
Mounting Type
HEX
Clutch Type
Electronic
Mounting Hole Quantity
4
Bolt Quantity
4
Bolt Thread
M6 x 1.0 STUD
Distance From Clutch To Mounting Flange
2.9 in
Rotation
REV
Electronic Clutch
Electronic
Fan Bolt Circle
8.9 in
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.