Zoro Homepage

FORD F SERIES FULLSIZE PICKUP 08-07

  • Mfr # 20611

  • Zoro # G102159177


original price: $161.99
9% off
new price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Switches
Connector Shape
Square
Speed
Variable
Connector Gender
Female
Number of terminals
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20611
Zoro #
G102159177
UPC #
96361030046
Country of Origin
Unknown

Details

Type
Switches
Connector Shape
Square
Speed
Variable
Connector Gender
Female
Number of terminals
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.