Zoro Homepage

Ford F Series Fullsize Pickup 08-07 New Compressor, 68183

  • Mfr # 68183

  • Zoro # G5340171


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Ford
Compressor Type
FS20
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68183
Zoro #
G5340171
UPC #
96361681835
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.875 in

Details

Includes
Clutch Included
Type
Ford
Compressor Type
FS20
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Oil Filled
Included
Discharge Port Type
O-Ring
Terminal Type
Pin
Suction Port Type
O-Ring
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.69 IN
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.