Ford F Series Fullsize Pickup 08-97 Fan Clutch, 36724

  • Mfr # 36724

  • Zoro # G5629369


product price:  $66.99
/ea

Key Features

Diameter
6.45 in
Type
Thermal
Material
Aluminum
Height
3.52 in
Fan Bolt Circle
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36724
Zoro #
G5629369
UPC #
96361367241
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Height
3.52 in
Pilot Dia.
1.18 in
Mount Dia.
1.44 in
Pilot Depth
0.7 in

Details

Type
Thermal
Material
Aluminum
Fan Bolt Circle
3.25 in
Electronic Clutch
Non Electronic
Bolt Thread
5/16-18 Hole
Bolt Hole Quantity
4
Rotation
REV
Distance From Clutch To Mounting Flange
1.5 IN
Mounting Hole Quantity
4
Bolt Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive
Mounting Type
HEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.