Ford F Series Fullsize Pickup 13-11, 168660

  • Mfr # 168660

  • Zoro # G300557997


original price: $309.99
10% off
new price: $278.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DKS20
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Pulley Belt Type
Serpentine
Clutch Maximum Diameter
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168660
Zoro #
G300557997
UPC #
96361623088
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.52 in

Details

Compressor Type
DKS20
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Pulley Belt Type
Serpentine
Oil Filled
Included
O-Ring B Quantity
1
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Refrigerant Type
R134a
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.41 IN

Description

Ford F Series Fullsize Pickup 13-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.