
Ford F Series Fullsize Pickup 15-14
Mfr # 58664
Zoro # G800558258
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Calsonic/Zexel
Compressor Type
DKS20
Terminal Type
Pin
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58664
Zoro #
G800558258
UPC #
96361000933
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.53 in
Details
Includes
Clutch Included
Type
Calsonic/Zexel
Compressor Type
DKS20
Terminal Type
Pin
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
2.45 IN
Oil Filled
Included
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Coil Clock Position
1 Wire Lead
Refrigerant Type
R-134a or R1234yf
O-Ring B Quantity
1
O-Ring C Quantity
1
Description
Ford F Series Fullsize Pickup 15-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.