Ford F Series Fullsize Pickup 16-11, 39428

  • Mfr # 39428

  • Zoro # G800560336


product price: $25.55
/ea

Key Features

Material
Aluminum
Type
Block Type
Tonnage
1.5
O-Ring B Quantity
1
Liquidlet Size
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39428
Zoro #
G800560336
UPC #
96361394285
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.46 in
Suc Size
0.63 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 8
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Out Size
0.700 in
Lqd Out Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 12

Details

Material
Aluminum
Type
Block Type
Tonnage
1.5
O-Ring B Quantity
1
Liquid Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Type
Sealing Washer
Refrigerant Type
R134a
O-Ring A Quantity
2
Suction Inlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Inlet Type
Sealing Washer
O-Ring C Quantity
1
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Outlet Style
Sealing Washer
Suction Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Super Heat
9
Liquid Outlet Type
Sealing Washer
Suction Outlet Style
Sealing Washer
Suction Inlet Type
Sealing Washer
Liquid Inlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer

Description

Ford F Series Fullsize Pickup 16-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.