Ford F Series Fullsize Pickup 16-11 Water Outlet, 86015

  • Mfr # 86015

  • Zoro # G8972891


original price:  $37.95 , new price: $35.19 , 7 percent off
new price:  $35.19
/ea

Key Features

Material
Aluminum
Overall Height
2.944 IN
Type
Outlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
3.04 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86015
Zoro #
G8972891
UPC #
96361860155
Country of Origin
Unknown

Dimensions

Overall Height
2.944 IN
Mnt Flange Width
0.286 in
Inlet Dia.
1.239 in

Details

Material
Aluminum
Type
Outlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
3.04 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.