Zoro Homepage

FORD F SERIES FULLSIZE PICKUP 72-68

  • Mfr # 33289

  • Zoro # G502110976


original price: $27.85
5% off
new price: $26.19
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
O-Ring A Quantity
2
Inlet Fraction
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33289
Zoro #
G502110976
UPC #
96361332898
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.000 IN
Overall Depth
11.5 in
Body Length
11.5 IN

Details

Material
Steel
Includes
Gasket / Seals
O-Ring A Quantity
2
Inlet Fraction
3/8 in
Desiccant
Yes
Connector B Type
Female Flare
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Bracket
w/o Bracket
In Line Filter Outlet Fitting Type
Female
Inlet Filter Fitting Type
Female
Connector Type
Male Flare
Inlet Fitting Type
Flare Fitting
Outlet Fitting Type
Flare Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.