Zoro Homepage

FORD FIESTA 13-11

  • Mfr # 56942

  • Zoro # G002151974


original price: $45.79
5% off
new price: $43.49
/ea

Key Features

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Service Port Size
13 mm
End 2 Type
Captured O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56942
Zoro #
G002151974
UPC #
96361569423
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
End 2 Type
Captured O-Ring
End 1 Type
P-Nut Fitting
O-Ring B Quantity
1
O-Ring A Quantity
1
Switch Service Port
w/o Switch Port
Component Type
Suction Line
System Pressure
Low Pressure
Suction End Type
P-Nut Fitting
Service Port Qty
2
Sve Port Low Side
Low Side
Bracket
w/ Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.