Zoro Homepage

Ford Flex 10/Taurus 10-08/Taurus X 09-08 Evaporator Core, 44128

  • Mfr # 44128

  • Zoro # G5829672


original price: $106.99
8% off
new price: $98.19
/ea
Free Shipping & Returns

Key Features

Width
9.840 IN
Type
Plate & Fin
Height
10.71 IN
Material
Aluminum
Depth
1.810 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44128
Zoro #
G5829672
UPC #
96361441286
Country of Origin
Unknown

Dimensions

Width
9.840 IN
Height
10.71 IN
Depth
1.810 IN
Core Width Fraction
9-1/2 in
Core Height Fraction
10-11/16 in
Core Depth Fraction
1-13/16 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Block Fitting
Outlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.