
Ford Focus 02-00 Rad-Cond Fan, 75281
Mfr # 75281
Zoro # G9579572
original price: $161.99
9% off
new price: $145.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Type
Motor Assembly
Width
27.5 in
Material
Plastic / Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75281
Zoro #
G9579572
UPC #
96361752818
Country of Origin
Unknown
Dimensions
Height
14.5 in
Width
27.5 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Shape
Square
Connector Quantity
2
Shroud Material
Plastic
Connector Type
2 wire lead w/ Connector
Connector Gender
Female
Terminal Quantity
2
Blade Type
Rigid
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Included
Included
Fan Quantity
2
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.