Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Focus 04-00 Water Outlet, 85027

  • Mfr # 85027

  • Zoro # G8972359


original price: $33.55
9% off
new price: $30.49
/ea

Key Features

Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.02 IN
Gasket / Seals
Not Included
Inlet Dia.
1.29 in
Mnt Flange Width
0.564 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85027
Zoro #
G8972359
UPC #
96361831032
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.29 in
Mnt Flange Width
0.564 in
Maximum Height
3.19 IN

Details

Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.02 IN
Gasket / Seals
Not Included
Type
Outlet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.