
Ford Focus 04-03 Rad-Cond Fan, 75649
Mfr # 75649
Zoro # G9595228
original price: $163.99
9% off
new price: $147.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic / Metal
Height
20.25 in
Type
Motor Assembly
Width
30.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75649
Zoro #
G9595228
UPC #
96361756496
Country of Origin
Unknown
Dimensions
Height
20.25 in
Width
30.75 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Motor Type A
Radiator Fan Assembly
Fan 1 Blade Quantity
11
Connector Gender
Male
Electrical Or Mechanical
Electrical
Connector Quantity
2
Fan Quantity
2
Shroud Material
Plastic
Connector B Gender
Female
Connector Type
2 wire lead w/ Connector
Connector B Type
Spade
Shroud Included
Included
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
2
Mount Type
OE mount
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 2 Blade Quantity
11
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.