Zoro Homepage

Ford Focus 04-03 Rad-Cond Fan, 75943

  • Mfr # 75943

  • Zoro # G9582488


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Width
27.5 in
Height
15 in
Type
Motor Assembly
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75943
Zoro #
G9582488
UPC #
96361759435
Country of Origin
Unknown

Dimensions

Width
27.5 in
Height
15 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Shroud Included
Included
Connector Gender
Female
Connector Type
2 wire lead w/ Connector
Blade Type
Rigid
Terminal Quantity
2
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
2
Connector B Shape
Rectangular
Mount Type
OE mount
Terminal Gender
Male
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Fan Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Shape
Rectangular
Connector B Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.