
Ford Focus 11-08-Transit Connect 13-10 New Compressor, 98488
Mfr # 98488
Zoro # G5358292
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
DKS17DS
Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Coil Voltage
12 2H
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98488
Zoro #
G5358292
UPC #
96361984882
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.47 in
Details
Compressor Type
DKS17DS
Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Coil Voltage
12 2H
Terminal Type
Pin
Refrigerant Type
R134a
Suction Port Type
O-Ring
Oil Filled
Included
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
3.03 IN
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.