
Ford Freestar 07-04 Hose Assembly, 56955
Mfr # 56955
Zoro # G9342957
product price: $49.39
/eaKey Features
Includes
Fittings Included
Type
Liquid Line
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Bracket
w/ Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56955
Zoro #
G9342957
UPC #
96361569553
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Includes
Fittings Included
Type
Liquid Line
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Bracket
w/ Bracket
Refrigerant Type
R134a
Svc Port High Side
High Side
Suction End Type
Male Springlock
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.