Ford Fusion 09-06/Linc Zephyr 06/Merc Mi Rad Fan Assy, 76153

  • Mfr # 76153

  • Zoro # G9587239


original price:  $317.99 , new price: $285.99 , 10 percent off
new price:  $285.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Type
Motor Assembly
Width
29.25 in
Includes
Shroud Included
Height
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76153
Zoro #
G9587239
UPC #
96361761537
Country of Origin
Unknown

Dimensions

Width
29.25 in
Height
19.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Color
Black
Voltage
12
Connector Quantity
1
Terminal Quantity
3
Connector Gender
Female
Shroud Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Blade Material
Plastic
Fan 1 Blade Quantity
7
Mount Location
Radiator Fan
Motor Type A
Radiator Fan Assembly
Blade Type
Rigid
Fan Quantity
1
Connector Type
3 wire lead w/ Connector
Connector Shape
Oval
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.