Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Fusion 10-06/Linc Zephyr 06/Merc Mi

  • Mfr # 68669

  • Zoro # G300559984


original price: $334.99
6% off
new price: $313.99
/ea
Free Shipping & Returns

Key Features

Type
Delphi
Includes
Clutch Included
Compressor Type
SP17
Refrigerant Type
R134a
Clutch Maximum Diameter
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68669
Zoro #
G300559984
UPC #
96361686694
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.37 in

Details

Type
Delphi
Includes
Clutch Included
Compressor Type
SP17
Refrigerant Type
R134a
Suction Port Type
Sealing Washer
Oil Filled
Included
Terminal Type
Butt
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Discharge Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
2.500 IN

Description

Ford Fusion 10-06/Linc Zephyr 06/Merc Mi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.