
FORD FUSION 14-13/LINC MKZ 14-13
Mfr # 83188
Zoro # G302158888
original price:Â $44.75 , new price: $42.49 , 5 percent off
new price:Â $42.49
/eaKey Features
Material
Cloth
Color
White
Type
Desiccant Bag Kit
Length
9.750 IN
Universal Or Specific Fit
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83188
Zoro #
G302158888
UPC #
96361831889
Country of Origin
Unknown
Dimensions
Length
9.750 IN
Desiccant Length
9.750 in
Details
Material
Cloth
Color
White
Type
Desiccant Bag Kit
Universal Or Specific Fit
Direct
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.