Zoro Homepage

FORD GRANADA 79-77-LTD II 79-THUNDERBIRD

  • Mfr # 35535

  • Zoro # G802145388


product price: $29.79
/ea

Key Features

Material
Metal
Type
Blower Motor Wheels
Shaft Shape
Round
Wheel Diameter
6.250 in
Shaft Diameter
0.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35535
Zoro #
G802145388
UPC #
96361355354
Country of Origin
Unknown

Dimensions

Wheel Diameter
6.250 in
Shaft Diameter
0.31 IN
Wheel Width
2.875 in
Shaft Length
2.875 in
Motor Dia.
6.250 in

Details

Material
Metal
Type
Blower Motor Wheels
Shaft Shape
Round
Attachment Type
Set Screw
Wheel
Yes
Rotation
CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.