Zoro Homepage

Ford Maverick 77-70-Mustang 78-74-Pinto

  • Mfr # 35611

  • Zoro # G900635712


original price: $34.19
9% off
new price: $30.79
/ea

Key Features

Material
Metal
Type
Blower Motor Wheels
Motor Dia.
4.750 in
Shaft Length
2.44 in
Shaft Diameter
0.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35611
Zoro #
G900635712
UPC #
96361356115
Country of Origin
Unknown

Dimensions

Motor Dia.
4.750 in
Shaft Length
2.44 in
Shaft Diameter
0.31 IN
Wheel Width
2.44 in
Wheel Diameter
4.750 in

Details

Material
Metal
Type
Blower Motor Wheels
Shaft Shape
Round
Rotation
CW
Attachment Type
Set Screw
Wheel
Yes

Description

Ford Maverick 77-70-Mustang 78-74-Pinto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.