FORD MED DUTY B600 89-80-B700 89-80-F600

  • Mfr # 46074

  • Zoro # G602154481


original price: $279.99
10% off
new price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Diameter
6.45 in
Type
Thermal
Overall Height
3.88 in
Fan Bolt Circle
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46074
Zoro #
G602154481
UPC #
96361460744
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Overall Height
3.88 in
Pilot Depth
0.78 in
Clutch Maximum Diameter
6.45 IN
Mount Dia.
1.48 in

Details

Material
Aluminum
Type
Thermal
Fan Bolt Circle
3.81 in
Mounting Hole Quantity
4
Bolt Quantity
4
Bolt Thread
3/8-16 Hole
Mounting Type
HEX
Clutch Type
D - Severe Duty & Truck Fan Drive
Distance From Clutch To Mounting Flange
1.82 in
Bolt Hole Quantity
4
Rotation
STD
Electronic Clutch
Non Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.