
Ford Mustang 03-99 Fan Motor, 35123
Mfr # 35123
Zoro # G9556457
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Color
Black
Wire Quantity
3 Lead Wires w/ Connector
Number of Speeds
OE Equivlent
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35123
Zoro #
G9556457
UPC #
096361351233
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Color
Black
Wire Quantity
3 Lead Wires w/ Connector
Number of Speeds
OE Equivlent
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Oval
Motor Type
4 Pole
Terminal Quantity
3
Bolt Quantity
3
Connector Gender
Female
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.