Zoro Homepage

Ford Mustang 04-01, 75526

  • Mfr # 75526

  • Zoro # G800624649


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
20.5 in
Width
30.75 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75526
Zoro #
G800624649
UPC #
96361755260
Country of Origin
Unknown

Dimensions

Height
20.5 in
Width
30.75 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Mount Location
Radiator Fan
Connector Shape
Round
Shroud Included
Included
Mount Type
OE mount
Blade Type
Rigid
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Female
Fan 1 Blade Quantity
6
Fan Quantity
1
Connector Type
3 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Motor Type A
Radiator Fan Assembly
Connector Gender
Male
Connector Quantity
1
Electrical Or Mechanical
Electrical
Terminal Quantity
3

Description

Ford Mustang 04-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.