Shop FOUR SEASONS
See all product information
Create Account
Ford Mustang 04-99 Water Outlet, 85032
- Mfr # 85032
- Zoro # G8970791
product price:Â
$
21.19
/ea
Key Features
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.94 IN
Symetrical Base
Yes
Type
Outlet
Mnt Flange Width
0.596 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85032
- Zoro #
- G8970791
- UPC #
- 96361850323
- Country of Origin
- Unknown
Dimensions
- Mnt Flange Width
- 0.596 in
- Maximum Height
- 3.717 IN
- Inlet Dia.
- 1.280 in
Details
- Material
- Aluminum
- Bolt Hole Center To Bolt Hole Center
- 2.94 IN
- Symetrical Base
- Yes
- Type
- Outlet
- Gasket / Seals
- Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.