Zoro Homepage

Ford Mustang 10-07 New Compressor, 68193

  • Mfr # 68193

  • Zoro # G5342579


original price: $339.99
10% off
new price: $305.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
FS18
Includes
Clutch Included
Type
Ford
O-Ring A Quantity
2
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68193
Zoro #
G5342579
UPC #
96361681934
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.44 in

Details

Compressor Type
FS18
Includes
Clutch Included
Type
Ford
O-Ring A Quantity
2
Refrigerant Type
R134a
Discharge Port Type
O-Ring
Oil Filled
Included
Terminal Type
Pin
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Suction Port Type
O-Ring
Coil Clock Position
12
Distance From Clutch To Mounting Flange
1.66 IN
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.