
Ford Mustang 13-05 Rad Fan Assy, 75646
Mfr # 75646
Zoro # G9593800
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
25 in
Includes
Shroud Included
Width
33.25 in
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75646
Zoro #
G9593800
UPC #
96361756465
Country of Origin
Unknown
Dimensions
Height
25 in
Width
33.25 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Color
Black
Voltage
12
Mount Type
OE mount
Blade Type
Rigid
Terminal Gender
Male
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
3
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Type
3 wire lead w/ Connector
Mount Location
Radiator Fan
Connector Quantity
1
Blade Material
Plastic
Connector Shape
Square
Electrical Or Mechanical
Electrical
Shroud Material
Plastic
Fan 1 Blade Quantity
6
Connector Gender
Female
Motor Type A
Radiator Fan Assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.