Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Mustang 13-10 Expansion Valve, 39334

  • Mfr # 39334

  • Zoro # G8505687


product price: $34.45
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Type
Sealing Washer
Suction Outlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39334
Zoro #
G8505687
UPC #
96361393349
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.700 in
Suc Size
0.63 in
Liquidlet Size
0.34 in
Lqd Out Size
0.46 in
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Type
Sealing Washer
Suction Outlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
Liquid Outlet Type
Sealing Washer
Refrigerant Type
R134a
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Style
Sealing Washer
Suction Inlet Style
Sealing Washer
Liquid Inlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Mounting Hole Quantity
2
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
O-Ring D Quantity
1
Liquid Outlet Thread Type
Not Threaded
Super Heat
8
Tonnage
1
Suction Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
O-Ring B Quantity
1
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.