
Ford Mustang 15 New Compressor, 168310
Mfr # 168310
Zoro # G5284576
original price: $537.99
10% off
new price: $483.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Compressor Type
6SBH14C
Includes
Clutch Included
Oil Filled
Included
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168310
Zoro #
G5284576
UPC #
96361027572
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.31 in
Details
Type
Nippondenso
Compressor Type
6SBH14C
Includes
Clutch Included
Oil Filled
Included
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
0.81 IN
O-Ring A Quantity
1
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
O-Ring C Quantity
1
Mounting Type
3 Tangent One on Rear Head
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Refrigerant Type
R134a
Electronic Control Valve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.