
Ford Mustang 73-71-Torino 71/Merc Comet Filter Drier, 33372
Mfr # 33372
Zoro # G9557181
original price: $28.85
7% off
new price: $26.69
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Fuse Plug
Yes
Desiccant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33372
Zoro #
G9557181
UPC #
96361333727
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
12.25 in
Body Diameter
2.000 IN
Body Length
12 IN
Details
Material
Steel
Includes
Gasket / Seals
Fuse Plug
Yes
Desiccant
Yes
Connector B Type
Female O-Ring
Inlet Fraction
3/8 in
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
Inlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
2
Outlet Fitting Type
Female O-Ring
In Line Filter Outlet Fitting Type
Female
Connector Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Bracket
w/ Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.