
FORD MUSTANG 86-83-THUNDERBIRD 86-84/MER
Mfr # 55608
Zoro # G002077076
original price: $68.95
6% off
new price: $64.59
/eaKey Features
Type
w/ Hose
Outside Diameter
0.625 in
Material
Aluminum
Switch Port Dia.
0.250 in
Inlet Type
Female O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55608
Zoro #
G002077076
UPC #
96361556089
Country of Origin
Unknown
Dimensions
Outside Diameter
0.625 in
Switch Port Dia.
0.250 in
Details
Type
w/ Hose
Material
Aluminum
Inlet Type
Female O-Ring
Suction End Type
Female O-Ring
Inlet Fitting Gender
Female
Service Port Type
Service Port
Outlet Type
Male Insert O-Ring
Mounting Bracket Included
w/o Bracket
Inlet Fraction
5/8 in
Service Port Qty
2
Refrigerant Type
R134a
Outlet Fraction
5/8 in
Switch Qty.
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.